Learn More
Axygen™ 300 μL Universal Pipetter Tips
Fine-point tips fits popular brands of pipettes
$68.35 - $761.26
Specifications
Clean Claims | DNase, RNase, ATP, and Endotoxin Free |
---|---|
Color | Clear |
For Use With (Equipment) | Universal Fit Pipettor |
Material | PP (Polypropylene) |
Tip Style | MicroPoint,Universal |
Catalog Number | Mfr. No. | Sterility | Format | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Sterility | Format | Price | Quantity | ||||
14-222-746
|
Axygen™
T350C |
Non-sterile | Bulk |
Each for $68.35
Case of 10 Each for $683.50 |
|
14-222-751
|
Axygen™
T350CRS |
Sterile | Rack |
Case of 4800 Each for $761.26
|
|
14-222-750
|
Axygen™
T350CR |
Non-sterile | Rack |
Pack of 960 Each for $140.22
Case of 5 Pack for $701.10 |
|
Description
Axygen™ Universal Tips are designed to fit a wide variety of single and multi-channel pipettors. These polypropylene tips are nonpyrogenic and RNase-/DNase-free. They are available in Maxymum Recovery, beveled, Eppendorf-style, nonsterile, sterile, non-filtered, and other features for specialized applications. Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.
- These polypropylene tips are nonpyrogenic and RNase-/DNase-free.
- Nonpyrogenic
- Fine-Point
Order Info
Bulk: 1000 tips/pack, 240 packs/case
Racked: 96 tips/rack, 10 racks/pack, 5 packs/case
Specifications
DNase, RNase, ATP, and Endotoxin Free | |
Universal Fit Pipettor | |
MicroPoint,Universal |
Clear | |
PP (Polypropylene) | |
1 to 300 μL |