missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Axygen™ 200 μL Universal Pipetter Tips: 200 μL, Beveled, Reference
Designed to fit a wide variety of single and multi-channel pipettes
Supplier: Axygen™ TR222CLSTK
Description
Axygen™ Universal Tips are designed to fit a wide variety of single and multi-channel pipettors. These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free. They are available in Maxymum Recovery, beveled, nonsterile, sterile, non-filtered, and other features for specialized applications. Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.
(This is the suggested replacement for T-205-WB-C-L)
- These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free.
- Nonpyrogenic
- Wide-Bore
Specifications
Graduated pipet tip | |
Non-Filtered | |
Clear | |
Refill | |
96 Tips/Rack, 5 Racks/Stack, 10 Stacks/Cs | |
Universal Fit, Universal Fit | |
Polypropylene |
1 to 200 μL | |
Non-sterile | |
DNase, RNase Free | |
Beveled, Low Retention | |
Single-use | |
Yes | |
10, 50, 100μL |