missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Axygen™ 1250μL Universal Pipette Tips
Matrix compatible tips in clear color
$154.48 - $1,373.61
Specifications
Certifications/Compliance | RNase, DNase-free |
---|---|
Color | Clear |
Volume (Metric) | 1250 μL |
Material | Polypropylene |
For Use With (Equipment) | Matrix Impact pipettors |
Catalog Number | Mfr. No. | Packaging | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Packaging | Price | Quantity | |||||
14-222-216
|
Axygen™
MTX1250CR |
Rack |
Case of 3456 Each for $1,373.61
|
|
14-222-213
|
Axygen™
MTX1250C |
Bulk |
Pack of 500 Each for $154.48
Case of 10 Pack for $1,544.80 |
|
Description
- Matrix-style tips fits Matrix Impact™ and Impact2™ brand pipettors
- Maxymum Recovery™ tips allows complete retrieval of precious samples
- Optimized tip bevel reduces sample hang-up and improves pipetting accuracy
- Presterilized tips are exposed to e-beam radiation for complete security without degrading the plastic or performance
- Volume range: 15 to 1250μL
- Available in bulk or racked formats
Specifications
RNase, DNase-free | |
1250 μL | |
Matrix Impact pipettors |
Clear | |
Polypropylene |