Learn More
Axygen™ 10 μL Microvolume Filter Tips
Axygen Universal Tips are designed to fit a wide variety of single and multi-channel pipettes, compatible with most popular brands of pipettes. These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free. They are available in Maxymum Recovery, bevelled, Eppendorf-style, nonsterile, sterile, non-filtered, and other features for specialized applications.
$261.48 - $348.96
Specifications
Clean Claims | DNase, Rnase Free |
---|---|
Color | Clear |
Material | PP (Polypropylene) |
Volume (Metric) | 0.5 to 10 μL |
For Use With (Application) | Allows recovery of costly samples with improved precision and accuracy |
Catalog Number | Mfr. No. | Compatibility | Tip Style | Format | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Compatibility | Tip Style | Format | Price | Quantity | |||
14-222-784
|
Axygen™
TF300LRS |
Gilson™ Pipetman™ P2 | Universal | Rack |
Pack of 960 Each for $302.13
Case of 5 Pack for $1,510.65 |
|
14-222-783
|
Axygen™
TF300 |
Gilson™ Pipetman™ P2 | Universal | Bulk |
Pack of 1000 Each for $272.57
Case of 10 Pack for $2,725.70 |
|
14-222-785
|
Axygen™
TF300RS |
Gilson™ Pipetman™ P2 | Universal | Rack |
Pack of 960 Each for $276.22
Case of 5 Pack for $1,381.10 |
|
14-222-792
|
Axygen™
TF400LRS |
Eppendorf™ Research™ | Universal | Rack |
Pack of 960 Each for $348.96
Case of 5 Pack for $1,744.80 |
|
14-222-791
|
Axygen™
TF400 |
Eppendorf™ Research™ | Microvolume | Bulk |
Pack of 1000 Each for $261.48
Case of 10 Pack for $2,614.80 |
|
14-222-793
|
Axygen™
TF400RS |
Eppendorf™ Research™ | Microvolume | Rack |
Pack of 960 Each for $311.30
Case of 5 Pack for $1,556.50 |
|
Description
Order Info
Non-Filtered bulk: 1000 tips/pack, 240 packs/case, Filtered bulk: 1000 tips/pack, 10 packs/case
Racked: 96 tips/rack, 10 racks/pack, 5 packs/case
Stack Racks: 96 tips/rack, 5 racks/stack,10 stacks/case
Specifications
DNase, Rnase Free | |
PP (Polypropylene) | |
Allows recovery of costly samples with improved precision and accuracy |
Clear | |
0.5 to 10 μL | |
Gilson™ Pipetman™ P10,Gilson™ Pipetman™ P2 |