Please login to your online account to display your discounted pricing

Aven Tools Mighty Scope Digital Microscopes

Mighty Scope comes with software for easy capture of images or videos (measurement function included) and adjustable stand, optional boom type stand is also available.

$364.80 - $364.80

Specifications

Diameter (English) 1.3 in.
Diameter (Metric) 3.45cm
For Use With (Application) Science and engineering work, dermatology, detailed repair, assembly and quality control
Includes Adjustable stand, image capture software with measurement capabilities
Lighting Type LED
View More Specs
Includes:  Adjustable stand, image capture software with measurement capabilities
Products
Catalog Number Mfr. No. Camera Type Product Type Resolution Magnification Power Price Quantity    

S98097

 
fisher scientific
26700-204
0.25 in. Color 1.3MP CMOS 500X mighty scope 1280 x 1024 500x Each for $364.80
Description & Specifications

Specifications

Diameter (English) 1.3 in.
Diameter (Metric) 3.45cm
For Use With (Application) Science and engineering work, dermatology, detailed repair, assembly and quality control
Includes Adjustable stand, image capture software with measurement capabilities
Lighting Type LED
Port Type USB
Software Type Microsoft
Voltage 5V
Weight (English) 3.98 oz.
Weight (Metric) 113g

Ideal for science and engineering work, dermatology, detailed repair, assembly and quality control (i.e., electronics, mechanical), hobbies and collecting (coin, stamp, watch, jewelry), law enforcement (counterfeit ID, crime lab), entertainment.

  • Easy-to-use 6-LED handheld digital microscope with a USB interface
  • High resolution magnification at your fingertips
  • Detailed examination of any area you choose
  • Active pixel technology produces sharp images and accurate color reproduction
  • The LEDs can be turned on or off, brightness can be adjusted using control wheel on body and an adjustable magnification from 10X–200X all in one compact lens
  • Microtouch Shutter trigger allows for convenient image capture when in handheld mode or mounted on a stand
  • Just plug into a PC and you are set to go
  • Available in UV version consisting of six UV LED lights operating at 405nm

Digital Mighty Scope (S98095):

  • Effective pixels (H × V): 1280 × 1024
  • White balance: automatic
  • O/S: Windows™ XP SP2 and Vista
Analog Mighty Scope (S98096):
  • Effective pixels (H × V): NTSC: 510 × 496, PAL: 628 × 586
  • White balance: automatic
500X Mighty Scope (S98097):
  • Effective pixels (H × V): 1280 × 1024
  • White balance: automatic
  • O/S: Windows XP SP2 and Vista
UV Mighty Scope (S98098):
  • Effective pixels (H × V): 1280 × 1024
  • White balance: automatic
  • O/S: Windows XP SP2 and Vista