missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mopec Autopsy Saw Blades, Compatible with Stryker Saw
These high quality affordable autopsy saw blades from Mopec are hardened to prolong life and sharpness.
Supplier: Mopec BD109
Description
- Dimensions: Round Blade (BD103 & BD104): 2.5 in. Diameter (64mm)
- Spinal Column Blade (BD105 & BD112): 3.875 in. Diameter (98 mm)
- Large Section Blade (BD101 & BD102): 2.5 in. Diameter (64mm)
- Small Section Blade (BD108 & BD109): 1.75 in. Diameter (45 mm)
- Material: 420 Stainless Steel
- Fits Mopec Autopsy Saw (excludes Mopec Autopsy Saw 5000) and Stryker™ 810 Saw
Specifications
No | |
Autopsy Saw Blades, Compatible with Stryker Saw | |
Fits Mopec Autopsy Saw (excludes Mopec Autopsy Saw 5000) and Stryker™ 810 Saw | |
1.75 in. |
Stainless Steel (420) | |
Stainless Steel (420) | |
Small Section Blade |