Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Autoclave Gloves

Excellent for handling hot objects out of the autoclave or oven.

$55.75 - $76.85

Specifications

Certifications CE
Color Bright Orange
Material Terrycloth
For Use With (Application) superior protection in school laboratory
Glove Cuff Style Gauntlet
View More Specs

 Alert

Product is not waterproof and should not be used to handle dry ice.

Products
Catalog Number Mfr. No. Length (English) Length (Metric) Price Quantity    

S47334

 
bel-art™
H132010000EMD
13 in. 33cm Pair for $55.75

S473341

 
bel-art™
H132010001EMD
18.5 in. 47cm Pair for $76.85
Description & Specifications

Specifications

Certifications CE
Color Bright Orange
Material Terrycloth
For Use With (Application) superior protection in school laboratory
Glove Cuff Style Gauntlet
Length (English) Cuff 5 in.
Length (Metric) Cuff 13cm
Temperature (English) Max. 450°F
Temperature (Metric) Max 232°C

  • Heat-resistant up to 232°C (450°F); replace asbestos gloves
  • Terry cloth knit gloves
  • Provide superior protection in the school laboratory
  • Washable
  • Bright orange color keeps gloves visible

CE marked.