missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Autoclave Gloves

Excellent for handling hot objects out of the autoclave or oven.

Manufacturer:  Bel-Art™ H132010001EMD

 View more versions of this product

Catalog No. S473341


Alert:

Product is not waterproof and should not be used to handle dry ice.


Description

Description

  • Heat-resistant up to 232°C (450°F); replace asbestos gloves
  • Terry cloth knit gloves
  • Provide superior protection in the school laboratory
  • Washable
  • Bright orange color keeps gloves visible

Certifications

CE marked.

Specifications

Specifications

CE
superior protection in school laboratory
13cm
450°F
Bright Orange
47cm
Gauntlet
5 in.
Terrycloth
232°C
18.5 in.
Documents