missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Audio Generator

Generator for audio and stereo.

Manufacturer:  Fisher Scientific GAG810

 View more versions of this product

Catalog No. S83129



Description

Description

Specifically designed for use with audio amplifiers and stereo tuners.

  • Produces square and sine wave signals
  • Frequency range of 10Hz to 1MHz in five ranges
  • Very low distortion
  • Built-in attenuator produces five levels of attenuation to -50dB
  • EXT SYNC Function

Specifications:

  • Frequency range: 10Hz to 1MHz in five ranges
  • Attenuator: 0, -10, -20, -30, -40, and -50dB
  • Frequency indicator: dial scale
  • Frequency accuracy: ±(3%+1Hz)
  • Frequency response: 10Hz to 1MHz ±5dB
  • Outputs: Square Wave 10V peak to peak
  • Sine Wave: 5Vrms into a 600 Ohm load
  • Distortion: less than 0.05% over the entire range
  • Power scource: AC 100/120/220/230V ±10%, 50/60Hz
  • Output impedance: 600 Ohms ±10%
  • Ext. Synchronization between ±1% Vrms with max. allowed input voltage of 15V (DC+AC)
  • Dimensions: 11.5D × 5.1W × 8.2 in. H (292 × 130 × 210mm)
  • Weight: 6.6 lb. (3kg)

Certifications

CE marked

Specifications

Specifications

50/60Hz
CE
29.2cm
Provide a convenient solution for low frequency (<1MHz) signal generation, specifically for audio bandwidth
21cm
6.6 lb.
5.11 in.
110/220V 50/60Hz
110/220V
11.49 in.
Audio amplifiers and stereo tuner
8.26 in.
More than 0.05% very low distortion, built-in attenuator (6-steps), external synchronization signal function
3kg
13cm
SDS
Documents