missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ ART™ Barrier Reload Insert Pipette Tips
Obtain accurate and consistent performance with these pipette tips, which seal when exposed to potential contaminants.
Supplier: Thermo Scientific™ 2149P05RI
Description
Obtain accurate and consistent performance with Thermo Scientific™ ART™ Barrier Reload Insert Pipette Tips, which seal when exposed to potential contaminants. The ART inserts are environmentally friendly, providing individually packaged blister tubs that are made out of recycled plastic, designed to be used with the reusable ART hinged racks and creating the ART Reload System. The tips from the reload inserts clip securely into the hinged racks for efficient reloading.
Features
- Sterile tips certified free from RNase, DNase and pyrogen
- Available in MicroPoint, extended length, low retention and SoftFit-L™ designed for use with Rainin™ LTS™ LiteTouch™ Pipettes
Recommended for:
- Liquid Handling
- Molecular Biology
- PCR
- Biotechnology
Specifications
ART 20P, Filtered, Sterile, Refill | |
Filtered | |
ART 20P | |
5.07cm | |
Refill | |
Fewer resources used and less waste | |
ART |
20 μL | |
Sterile | |
2 in. | |
DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free | |
Micro Point, Low Retention | |
Universal Fit | |
Sterile & PCR Ready |