missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

ART™ Barrier Hinged Rack Pipette Tips PROMO

Perform pipetting accurately and consistently with Thermo Scientific™ ART™ Barrier Hinged Rack Pipette Tips, which seal when exposed to potential contaminants.

Manufacturer:  Thermo Scientific PR217905HR

 View more versions of this product

Catalog No. 02-682-269PR


 

Description

Description

Features:
  • Stackable hinged racks save space in your lab
  • Sterile tips are certified free from RNase, DNase and pyrogen

Recommended for:

  • Liquid Handling
  • Molecular Biology
  • PCR
  • Biotechnology
Specifications

Specifications

Universal Fit Pipettor
Hinged rack, Barrier tip, low retention
Filtered
ART 1000L
8.89cm
Universal Fit Pipettor
Hinged Rack
1000μL
Sterile
3.5 in.
DNase, RNase, DNA, ATP, Bioburden, PCR Inhibitor, Endotoxin, and Pyrogen Free
ART
Documents
Promotions

Promotions

  • Thermo Scientific
    For a limited time, get 35% off Thermo Scientific™ ART™ Pipette Tips.

    01/31/19