Learn More
Thermo Scientific™ ART™ Barrier Extended Length Reload System
Perform applications accurately and consistently without compromising protection with this barrier reload system.
$47.78 - $283.16
Specifications
Volume (Metric) | 1000 μL |
---|---|
Filtered | Filtered |
Sterility | Sterile |
Color | Natural |
Model | ART Barrier |
Catalog Number | Mfr. No. | Description | Volume (Metric) | Tip Style | Fit for Purpose | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Volume (Metric) | Tip Style | Fit for Purpose | Price | Quantity | ||
13-811-155
|
N/A | ART Barrier, Filtered, LR, Sterile, Rack | 1000 μL | Universal Fit | Sterile & PCR Ready |
Pack of 560 Each for $47.78
Case of 5 Pack for $238.90
|
|
||
13-811-154
|
Thermo Scientific™
2179RT |
ART Barrier, Filtered, Sterile, Rack | 1000 μL | Universal Fit | Sterile & PCR Ready |
Pack of 560 Each for $283.16
Case of 5 Pack for $1,415.80
|
|
||
Description
Perform applications accurately and consistently without compromising protection with the Thermo ScientificTM ARTTM Barrier Reload System, which provides an environmentally-responsible solution without compromising sterility. With offset wells that allow the tips to stack, this advanced system reduces waste and saves bench top and storage space. The ART portfolio is now more complete, making it easier than ever to find a tip to fit virtually any pipette or application in your laboratory.
- ART barrier tips provide 100% security against aerosols and liquid contamination
- Sterile tips are DNase, RNase, DNA, ATP, PCR Inhibitor, and Endotoxin Free
- Stackable barrier tip packaging allows for tips to pass through offset holes in lower insert
- Blister sleeve guide rails align tip inserts for smooth transfer into the rack
- Outer sleeve protects tips from exterior contamination while refilling inserts
- Tip packaging option reduces plastic waste
- Rigid insert design provides reliable tip loading
- Lot number and description are printed on every insert
Specifications
1000 μL | |
Sterile | |
ART Barrier | |
8.89cm | |
Rack | |
Fewer resources used and less waste | |
ART |
Filtered | |
Natural | |
3.5 in. | |
DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free | |
Universal Fit | |
Universal Fit | |
Sterile & PCR Ready |