missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
SP Scientific Arrow Clip Rack Insert
Designed for use in SP Scientific Hotpack Glass Washers; Undercounter, Freestanding and Stacking models. Glass Washer Accessories maximize space, improve efficiency and protect specialty glassware.
Manufacturer: SP Scientific 437172
Description
- 14 small clips and 14 large clips for miscellaneous glassware
- Fits half of lower rack only
- Stainless steel construction for long life and durability
Specifications
Arrow clip insert | |
Stainless steel | |
24 in. | |
ea | |
12 in. | |
30.5cm | |
Accessory | |
2.2kg | |
30.5cm | |
24 in. x 12 in. |
Washing Lab Glassware | |
Stainless steel | |
61cm | |
Lab Glassware Washer | |
61cm | |
24 in. | |
5# | |
12 in. | |
24 in. x 12 in. x 12 in. | |
Accessory |