missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Armadillo PCR Plate, 96-well, clear, semi-skirted, low profile, white wells
Thermo Scientific Armadillo PCR, Clear Semi-Skirted, Low Profile, White Well plates are the ultimate in high performance PCR plastics. Combining the rigidity of a polycarbonate frame with thin walled polypropylene wells, the Armadillo plate provides superior thermal cycling performance under all conditions without warping.
Supplier: Thermo Scientific™ AB3496
Description
Highlights• Optically clear skirt—Aids in visualization of liquids and improves stacking capabilities in automated handling systems
• ANSI:SBS footprint—With rigidity of polycarbonate skirt, the ANSI footprint ensures complete compatibility with robotic systems for high throughput applications
• Thermostable polycarbonate semi-skirted frame design—Warp-resistant thermal cycling and enhanced mechanical stability in robotic handling
• Thin walled U-bottom wells—Optimal heat transfer and maximum sample recovery
• Indented Alphanumeric Grid reference lettering—Integrated frame and well design for improved heat sealing
• Low profile design—Allows for maximum heat transfer and minimal evaporation when utilizing low volume samples (200 μL working volume). Compatible with Roche LightCycler™ 480 Real-Time PCR systems
• Available in both clear and white colored wells—Ensures the highest level of sensitivity for all PCR/qPCR reactions
—Ensures the highest level of sensitivity for all PCR/qPCR reactions
• Barcoding available—All plates can be provided with standard barcoding or barcoded to customer specifications for fully automated applications
Applications
• PCR
• qPCR/Real-Time PCR
Related Products
Armadillo PCR Plate, 96-well, clear, semi-skirted, low profile, clear wells
Armadillo PCR Plate, 96-well, blue, semi-skirted, low profile, clear wells
Armadillo PCR Plate, 96-well, green, semi-skirted, low profile, clear wells
Armadillo PCR Plate, 96-well, orange, semi-skirted, low profile, clear wells
Armadillo PCR Plate, 96-well, red, semi-skirted, low profile, clear wells
Armadillo PCR Plate, 96-well, yellow, semi-skirted, low profile, clear wells
Armadillo PCR Plate, 96-well, blue, semi-skirted, low profile, white wells
Armadillo PCR Plate, 96-well, green, semi-skirted, low profile, white wells
Armadillo PCR Plate, 96-well, orange, semi-skirted, low profile, white wells
Armadillo PCR Plate, 96-well, red, semi-skirted, low profile, white wells
Armadillo PCR Plate, 96-well, yellow, semi-skirted, low profile, white wells
Armadillo PCR Plate, 96-well, clear, semi-skirted, low profile, clear wells, barcoded
Armadillo PCR Plate, 96-well, blue, semi-skirted, low profile, clear wells, barcoded
Armadillo PCR Plate, 96-well, green, semi-skirted, low profile, clear wells, barcoded
Armadillo PCR Plate, 96-well, orange, semi-skirted, low profile, clear wells, barcoded
Armadillo PCR Plate, 96-well, red, semi-skirted, low profile, clear wells, barcoded
Armadillo PCR Plate, 96-well, yellow, semi-skirted, low profile, clear wells, barcoded
Armadillo PCR Plate, 96-well, clear, semi-skirted, low profile, white wells, barcoded
Armadillo PCR Plate, 96-well, blue, semi-skirted, low profile, white wells, barcoded
Armadillo PCR Plate, 96-well, green, semi-skirted, low profile, white wells, barcoded
Armadillo PCR Plate, 96-well, orange, semi-skirted, low profile, white wells, barcoded
Armadillo PCR Plate, 96-well, red, semi-skirted, low profile, white wells, barcoded
Armadillo PCR Plate, 96-well, yellow, semi-skirted, low profile, white wells, barcoded
Specifications
No Barcode | |
25 Plate | |
Clear, White | |
Real-Time PCR Systems or Thermal Cyclers | |
Polypropylene | |
96 | |
Low profile |
Certified RNase/DNase-free | |
Armadillo | |
PCR Microplate | |
Semi | |
0.2 mL | |
0.1 mL |