Please login to your online account to display your discounted pricing

Argos Technologies Omega Single-Channel Pipet Controller


Combines single-handed pipetting with fast, precise liquid dispensing

Manufacturer: argos technologies  P5017

 View more versions of this product

Catalog No. 03-391-253

  • / Each
 

Description & Specifications

Specifications

Pore Size 45μm
Product Type Pipet Controller
Warranty 2 Years
Autoclavable Yes
Includes Rechargeable 7.2V lithium ion battery
Color Blue
Display LED
For Use With (Application) For pipetting liquids in confined spaces
Volume (Metric) Range 1 to 100mL
Grip Type Ergonomic
Voltage 7.2V
Weight (English) 6.7 oz.
Battery Type Lithium Ion
Weight (Metric) 190g
Motor Type Variable
Volume (Metric) 1 to 100mL
Display Type LED
Weight (English) 6.7 oz.