Please login to your online account to display your discounted pricing

Argos Technologies Omega Single-Channel Pipet Controller

Combines single-handed pipetting with fast, precise liquid dispensing

$1,241.49 - $1,241.49

Specifications

Autoclavable Yes
Battery Type Lithium ion battery
Product Type Pipettor
Display Type LED
For Use With (Application) For pipetting liquids in confined spaces
View More Specs
Includes:  Replaceable/rechargeable 7.2V lithium-ion battery
Products
Catalog Number Mfr. No. Color Price Quantity    

03-391-253

 
argos technologies
P5017
Blue Each for $1,241.49

03-391-254

 
argos technologies
P5018
Clear Each for $1,241.49

03-391-255

 
argos technologies
P5019
Purple Each for $1,241.49

03-391-250

 
argos technologies
P5000*
Gray Each for $1,241.49

03-391-251

 
argos technologies
P5015
Green Each for $1,241.49

03-391-252

 
argos technologies
P5016
Red Each for $1,241.49
Description & Specifications

Specifications

Autoclavable Yes
Battery Type Lithium ion battery
Product Type Pipettor
Display Type LED
For Use With (Application) For pipetting liquids in confined spaces
Grip Type Ergonomic
Includes Rechargeable 7.2V lithium ion battery
Motor Type Variable
Pore Size 45μm
Voltage 6.5V
Volume (Metric) 1 to 100mL
Warranty 2 Years
Weight (English) 6.7 oz.
Weight (Metric) 190g

  • Available in six colors
  • Lightweight (190g), ergonomic design
  • Aspirating and dispensing speeds can be continuously adjusted using the thumb dial
  • Touch-sensitive contoured buttons enable precise filling and dispensing with one hand
  • Compact design — ideal for pipetting liquids in confined spaces
  • LED display indicates battery strength and when to recharge
  • 45μm hydrophobic filter located in the autoclavable nosecone prevents overfilling and contamination
  • Accepts glass or plastic pipets from 1 to 100mL