Please login to your online account to display your discounted pricing

Argos Technologies Omega Single-Channel Pipet Controller


Combines single-handed pipetting with fast, precise liquid dispensing

Manufacturer: argos technologies  P5016

 View more versions of this product

Catalog No. 03-391-252

  • / Each
 

Description & Specifications

Specifications

Battery Type Lithium ion battery
Packaging Quantity 1Each
Voltage 6.5V
Product Type Pipettor
Volume (Metric) 1 to 100mL
Autoclavable Yes
Display LED
For Use With (Application) For pipetting liquids in confined spaces
Grip Type Ergonomic
Includes Rechargeable 7.2V lithium ion battery
Motor Type Variable
Pore Size 45μm
Warranty 2 Years
Weight (English) 6.7 oz.
Weight (Metric) 190g
Color Red
Volume (Metric) Range 1 to 100mL
Display Type LED
Volume (Metric) 1 to 100mL
Weight (English) 6.7 oz.