Please login to your online account to display your discounted pricing

Argos Technologies Omega Single-Channel Pipet Controller


Combines single-handed pipetting with fast, precise liquid dispensing

Manufacturer: argos technologies  P5000*

 View more versions of this product

Catalog No. 03-391-250

  • / Each
 

Description & Specifications

Specifications

Autoclavable Yes
Battery Type Lithium Ion
Display LED
For Use With (Application) For pipetting liquids in confined spaces
Grip Type Ergonomic
Includes Rechargeable 7.2V lithium ion battery
Motor Type Variable
Pore Size 45μm
Voltage 7.2V
Warranty 2 Years
Weight (English) 6.7 oz.
Weight (Metric) 190g
Color Gray
Product Type Pipet Controller
Volume (Metric) Range 1 to 100mL
Weight (English) 6.7 oz.
Display Type LED
Volume (Metric) 1 to 100mL