Please login to your online account to display your discounted pricing

Argos Technologies Flexirack Pipetting Workstation


Versatile polypropylene rack functions as a pipetting workstation

Manufacturer: argos technologies  R6000*

 View more versions of this product

Catalog No. 03-395-208

  • / Each
 

Description & Specifications

Specifications

Product Type Complete rack system with brackets
Width (Metric) 12.7cm
Autoclavable No
Dimensions (L x W x H) 10 x 5 x 3 in. (25.4 x 12.7 x 7.6cm)
Autoclavable No
Height (English) 3 in.
Length (Metric) 25.4cm
Height (Metric) 7.6cm
Length (English) 10 in.
Width (English) 5 in.