Please login to your online account to display your discounted pricing

Argos Technologies Flexirack Pipetting Workstation


Versatile polypropylene rack functions as a pipetting workstation

Manufacturer: argos technologies  R6001

 View more versions of this product

Catalog No. 03-395-201

  • / Pack of 2 Each
 

Description & Specifications

Specifications

Holds 0.5 to 50mL Tubes
Width (Metric) 12.7cm
Height (Metric) 7.6cm
Width (English) 5 in.
For Use With (Equipment) FlexiRack pipetting workstation
Length (English) 10 in.
Tube Size 0.5 to 50mL
Length (Metric) 25.4cm
Height (English) 3 in.
Product Type Rack without brackets
Dimensions (L x W x H) 10 x 5 x 3 in. (25.4 x 12.7 x 7.6cm)
Autoclavable No
Quantity 2/pack
Autoclavable No