missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cole-Parmer™ Essentials E-Vac and M-Vac Aspirating Systems Replacement Bottles
E-Vac and M-Vac Aspirating Systems Replacement Bottles work with either system.
$563.97 - $1610.47
Specifications
Capacity (Metric) | 4 L |
---|---|
For Use With | E-Vac™ and M-Vac™ laboratory aspiration systems |
Material | Polypropylene |
Sterilization Method | Autoclave |
Type | Aspiration Bottle |
Includes: E-Vac 300 system includes 3L safety glass bottle, lid with barbed tube fittings, and HandE-vac hand operator
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
10-987-039
|
Cole-Parmer™ Essentials
1305039 |
Lid with barbed tube fittings and 1800mm tubing |
Each for $563.97
|
|
|||||
10-987-038
|
Cole-Parmer™ Essentials
1305038 |
Lid with quick release couplings, level detection sensor and 1800mm tubing |
Each for $1,610.47
|
|
|||||
Description
Aspiration bottles can be autoclaved for 20 minutes at 121°C to prevent laboratory contaminationCertifications
CE approved, RoHS/WEEE compliant
Specifications
4 L | |
Polypropylene | |
Aspiration Bottle |
E-Vac™ and M-Vac™ laboratory aspiration systems | |
Autoclave |