Please login to your online account to display your discounted pricing

Argos Technologies Accessories for Nova Microincinerator


Manufacturer: argos technologies  S3022H

 View more versions of this product

Catalog No. 03-391-193

  • / Each
 

Description & Specifications

Specifications

Temperature (Metric) 815°C
For Use With (Application) Argos micro incinerator uses infrared heat to sterilize inoculating loops and needles
Temperature (English) 1500°F
Voltage 220V
Certifications/Compliance UL, CE