Please login to your online account to display your discounted pricing

Argos Technologies 5mL Microcentrifuge Tubes


Ideal alternative to 15mL conical tubes when using volumes under 5mL

Manufacturer: argos technologies  T2077A

 View more versions of this product

Catalog No. 03-391-271

  • / Pack of 200 Each
 

Description & Specifications

Specifications

Cap Style Easy-to-open cap
Max. Force 14000xG
Certifications/Compliance ISO Class 8, RNase, DNase, pyrogen-free
Color Blue
Shape Conical
For Use With (Application) Sample tagging and identification
Autoclavable Yes
Material Polypropylene
Label Type Labeling Area
Capacity (Metric) 5mL
Sterile No