Learn More
Thermo Scientific™ Arctic Express™ Cryogenic Shippers with Datalogger
Maintain the cold chain and your peace of mind with Thermo Scientific™ Arctic Express™ cryogenic shippers with datalogger.
$5,751.04 - $7,894.04
Specifications
Temperature Range | -150°C |
---|---|
Includes | Padlock, shipping shell, datalogger |
Certifications/Compliance | 21CFR11 (datalogger) |
Alert:
NOTE: Not available outside North America
Catalog Number | Mfr. No. | Description | Holds | Static Holding Time | Diameter (English) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Holds | Static Holding Time | Diameter (English) | Price | Quantity | ||
CY50905D
|
Thermo Scientific™
CY50905D |
Arctic Express 10 Cryogenic Shipper with Datalogger | Canes (8), Vials (48 x 2 mL), Straws (120) | 21 Days (<-150°C) | 8.7 in. |
Each for $5,751.04
|
|
CY50910D
|
Thermo Scientific™
CY50910D |
Arctic Express 20 Cryogenic Shipper with Datalogger | 161 canes, 966 vials (2mL), 1610 straws | 14 Days (<-150°C) | 15 in. |
Each for $7,894.04
|
|
Description
Thermo Scientific™ Arctic Express™ cryogenic shippers are designed to ensure the maintenance of sample integrity when movement of your samples is required. Arctic Express shippers come available with a built-in 21CFR, part 11 compliant datalogger, providing you with additional peace of mind that your important samples have been maintained during transport.
Not available outside North America.
- Innovative material absorbs liquid nitrogen to prevent spillage during shipment
- 14- and 21-day liquid nitrogen holding times allow specimens to be shipped safely
- Durable construction and sturdy base allow dry shipper to withstand rough handling
- Lockable lid precents unauthorized entry
- Easily transported via most common carriers
- Lightweight aluminum design and convenient pail-style handle
Specifications
-150°C | |
Padlock, shipping shell, datalogger | |
21CFR11 (datalogger) |