missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
National Safety Apparel™ Arc H2O FR Hi-Vis Yellow Trench Coat - Type R Class 3 Tall
Arc H2O FR HI-Vis rain trench coat type R class 3
$1068.87 - $1422.67
Specifications
Material | Polyurethane-coated Cotton |
---|---|
Color | Fluorescent Yellow |
Closure Type | Snap, Zipper |
Certifications/Compliance | Arc Rating: 19 cal/cm² (Fluorescent Yellow); 24 cal/cm² (Fluorescent Orange), CAT 2, NFPA 70 E, ANSI/ISEA 107 Type R Class 3, CSA Z462, ASTM F2733, ASTM F1891, OSHA 1910.269 |
Seam Type | Welded |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
170012141
|
National Safety Apparel™
R31RL06XLT |
X-Large |
Each for $1,068.87
|
|
|||||
170012142
|
National Safety Apparel™
R31RL06SMT |
Small |
Each for $1,068.87
|
|
|||||
170012143
|
National Safety Apparel™
R31RL06MDT |
Medium |
Each for $1,068.87
|
|
|||||
170012144
|
National Safety Apparel™
R31RL06LGT |
Large |
Each for $1,068.87
|
|
|||||
170012145
|
National Safety Apparel™
R31RL062XT |
2X-Large |
Each for $1,175.74
|
|
|||||
170012146
|
National Safety Apparel™
R31RL063XT |
3X-Large |
Each for $1,175.74
|
|
|||||
170012147
|
National Safety Apparel™
R31RL064XT |
4X-Large |
Each for $1,293.30
|
|
|||||
170012148
|
National Safety Apparel™
R31RL065XT |
5X-Large |
Each for $1,422.67
|
|
|||||
Description
- Arc Rating: 19 cal/cm² (Fluorescent Yellow) | 24 cal/cm² (Fluorescent Orange)
- CAT 2
- Fabric/Material: PU Coated FR Cotton 48 in. trench coat provides superior garment coverage
- Waterproof welded seams with reinforced stress points to provide durability
- FR fabric will not melt, drip or ignite
- FR polyurethane is durable and flexible that will not become brittle as it ages
- Contoured collar with tuck away attached hood
- Front storm flap with reflective trim improves comfort and visibility
- FR hook and loop tab at wrist cuff for improved fit
- Back ventilation system with FR mesh for increased airflow
- Covered D-Ring opening access
- Two reinforced front pockets with closure for convenient secure storage
- 2 in. silver reflective trim
- Adjustable cuffs with hook and loop tabs
- Reinforced stress points provides durable construction
- Covered zipper and snap closures
- Made in the USA
Specifications
Polyurethane-coated Cotton | |
Snap, Zipper | |
Welded |
Fluorescent Yellow | |
Arc Rating: 19 cal/cm² (Fluorescent Yellow); 24 cal/cm² (Fluorescent Orange), CAT 2, NFPA 70 E, ANSI/ISEA 107 Type R Class 3, CSA Z462, ASTM F2733, ASTM F1891, OSHA 1910.269 |