missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
National Safety Apparel™ Arc H2O FR Hi-Vis Yellow Trench Coat - Type R Class 3
Arc H2O FR HI-Vis rain trench coat type R class 3
$971.69 - $1293.30
Specifications
Material | Polyurethane-coated Cotton |
---|---|
Color | Fluorescent Yellow |
Closure Type | Snap, Zipper |
Certifications/Compliance | Arc Rating: 19 cal/cm² (Fluorescent Yellow); 24 cal/cm² (Fluorescent Orange), CAT 2, NFPA 70 E, ANSI/ISEA 107 Type R Class 3, CSA Z462, ASTM F2733, ASTM F1891, OSHA 1910.269 |
Seam Type | Welded |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
170012133
|
National Safety Apparel™
R31RL06XL |
X-Large |
Each for $971.69
|
|
|||||
170012134
|
National Safety Apparel™
R31RL06SM |
Small |
Each for $971.69
|
|
|||||
170012135
|
National Safety Apparel™
R31RL06MD |
Medium |
Each for $971.69
|
|
|||||
170012136
|
National Safety Apparel™
R31RL06LG |
Large |
Each for $971.69
|
|
|||||
170012137
|
National Safety Apparel™
R31RL062X |
2X-Large |
Each for $1,068.87
|
|
|||||
170012138
|
National Safety Apparel™
R31RL063X |
3X-Large |
Each for $1,068.87
|
|
|||||
170012139
|
National Safety Apparel™
R31RL064X |
4X-Large |
Each for $1,175.74
|
|
|||||
170012140
|
National Safety Apparel™
R31RL065X |
5X-Large |
Each for $1,293.30
|
|
|||||
Description
- Arc Rating: 19 cal/cm² (Fluorescent Yellow) | 24 cal/cm² (Fluorescent Orange)
- CAT 2
- Fabric/Material: PU Coated FR Cotton 48 in. trench coat provides superior garment coverage
- Waterproof welded seams with reinforced stress points to provide durability
- FR fabric will not melt, drip or ignite
- FR polyurethane is durable and flexible that will not become brittle as it ages
- Contoured collar with tuck away attached hood
- Front storm flap with reflective trim improves comfort and visibility
- FR hook and loop tab at wrist cuff for improved fit
- Back ventilation system with FR mesh for increased airflow
- Covered D-Ring opening access
- Two reinforced front pockets with closure for convenient secure storage
- 2 in. silver reflective trim
- Adjustable cuffs with hook and loop tabs
- Reinforced stress points provides durable construction
- Covered zipper and snap closures
- Made in the USA
Specifications
Polyurethane-coated Cotton | |
Snap, Zipper | |
Welded |
Fluorescent Yellow | |
Arc Rating: 19 cal/cm² (Fluorescent Yellow); 24 cal/cm² (Fluorescent Orange), CAT 2, NFPA 70 E, ANSI/ISEA 107 Type R Class 3, CSA Z462, ASTM F2733, ASTM F1891, OSHA 1910.269 |