missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
National Safety Apparel™ Arc H2O FR Hi-Vis Orange Rain Jacket - Type R Class 3
Arc H2O FR HI-Vis rain jacket type R class 3
$738.70 - $983.18
Specifications
Material | Polyurethane-coated FR Cotton |
---|---|
Color | Fluorescent Orange |
Closure Type | Snap, Zipper |
Certifications/Compliance | Arc Rating: 19 cal/cm² (Fluorescent Yellow); 24 cal/cm² (Fluorescent Orange), CAT 2, NFPA 70 E, ANSI/ISEA 107 Type R Class 3, CSA Z462, ASTM F2733, ASTM F1891, OSHA 1910.269 |
Seam Type | Welded |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
170012101
|
National Safety Apparel™
R30RQ06XL |
X-Large |
Each for $738.70
|
|
|||||
170012102
|
National Safety Apparel™
R30RQ06SM |
Small |
Each for $738.70
|
|
|||||
170012103
|
National Safety Apparel™
R30RQ06MD |
Medium |
Each for $738.70
|
|
|||||
170012104
|
National Safety Apparel™
R30RQ06LG |
Large |
Each for $738.70
|
|
|||||
170012105
|
National Safety Apparel™
R30RQ062X |
2X-Large |
Each for $812.57
|
|
|||||
170012106
|
National Safety Apparel™
R30RQ063X |
3X-Large |
Each for $812.57
|
|
|||||
170012107
|
National Safety Apparel™
R30RQ064X |
4X-Large |
Each for $893.80
|
|
|||||
170012108
|
National Safety Apparel™
R30RQ065X |
5X-Large |
Each for $983.18
|
|
|||||
Description
- Arc Rating: 19 cal/cm² (Fluorescent Yellow) | 24 cal/cm² (Fluorescent Orange)
- CAT 2
- Fabric/Material: PU Coated FR Cotton
- Waterproof welded seams with reinforced stress points to provide durability
- FR fabric will not melt, drip or ignite
- FR polyurethane is durable and flexible that will not become brittle as it ages
- Contoured collar with tuck away attached hood
- Double storm flap with reflective trim
- Adjustable cuffs
- Back ventilation system with FR mesh for increased airflow
- Covered D-ring opening for opening access
- Two reinforced front pockets with closure for convenient secure storage
- 2 in. silver reflective trim
- FR hook and loop tab at wrist cuff for improved fit
- Adjustable elastic suspender system for fit and comfort
- Covered zipper and snap closures
- Made in the USA
Specifications
Polyurethane-coated FR Cotton | |
Snap, Zipper | |
Welded |
Fluorescent Orange | |
Arc Rating: 19 cal/cm² (Fluorescent Yellow); 24 cal/cm² (Fluorescent Orange), CAT 2, NFPA 70 E, ANSI/ISEA 107 Type R Class 3, CSA Z462, ASTM F2733, ASTM F1891, OSHA 1910.269 |