missing translation for 'onlineSavingsMsg'
Learn More

National Safety Apparel™ Arc H2O™ FR Hi-Vis Orange Rain Jacket Tall, Type R Class 2

Catalog No. 170012100
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
170012100 X-Large
170012093 Small
170012094 Medium
170012095 Large
170012096 2X-Large
170012097 3X-Large
170012098 4X-Large
170012099 5X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 170012100 Supplier National Safety Apparel™ Supplier No. R30RQ05XLT

Arc H2O FR HI-Vis rain jacket type R class 2. Tall sizes add 3 inches to chest/waist and 1.5 inches to sleeve length compared to regular sizes.

  • Waterproof welded seams with reinforced stress points to provide durability
  • Batwing pattern creating freedom of movement
  • Contoured collar with tuck away
  • Covered zipper and snap closures
  • FR hook and loop adjustable tab closures
  • Back ventilation system with FR mesh for increased airflow
  • Covered D-Ring opening access
  • Two reinforced front pockets with FR hook and loop closure
  • 2 in. silver reflective trim
  • Adjustable cuffs
  • Front storm flap with reflective trim
  • FR polyurethane is durable and flexible that will not become brittle as it ages
  • FR fabric will not melt, drip, or ignite
  • Made in the USA

Specifications

Size X-Large
Gender Unisex
Material Polyurethane-coated FR Cotton
Color Fluorescent Orange
Closure Type Zipper
Certifications/Compliance Arc Rating: 9.8 cal/cm² ,CAT 2, NFPA 70 E, ANSI/ISEA 107 Type R Class 2, CSA Z462, ASTM F2733, ASTM F1891, OSHA 1910.269
Seam Type Welded
Disposable Reusable
Product Type Hi-vis Rain Jacket
Style Jacket
Size (English) Chest 49 to 52 in.
Size (English) Waist 49 to 52 in.
For Use With (Application) Utilities, Electrical Contractors
Length (English) 30.5 in.
Show More Show Less