missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
National Safety Apparel™ Arc H2O FR Hi-Vis Orange Rain Jacket -Type R Class 2
Arc H2O FR HI-Vis rain jacket type R class 2
$654.08 - $870.58
Specifications
Material | Polyurethane-coated FR Cotton |
---|---|
Color | Fluorescent Orange |
Closure Type | Snap, Zipper |
Certifications/Compliance | Arc Rating: 19 cal/cm² (Fluorescent Yellow); 24 cal/cm² (Fluorescent Orange), CAT 2, NFPA 70 E, ANSI/ISEA 107 Type R Class 2, CSA Z462, ASTM F2733, ASTM F1891, OSHA 1910.269 |
Seam Type | Welded |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
170012085
|
National Safety Apparel™
R30RQ05SM |
Small |
Each for $654.08
|
|
|||||
170012086
|
National Safety Apparel™
R30RQ05MD |
Medium |
Each for $654.08
|
|
|||||
170012087
|
National Safety Apparel™
R30RQ05LG |
Large |
Each for $654.08
|
|
|||||
170012088
|
National Safety Apparel™
R30RQ052X |
2X-Large |
Each for $719.49
|
|
|||||
170012089
|
National Safety Apparel™
R30RQ053X |
3X-Large |
Each for $719.49
|
|
|||||
170012090
|
National Safety Apparel™
R30RQ054X |
4X-Large |
Each for $791.45
|
|
|||||
170012091
|
National Safety Apparel™
R30RQ055X |
5X-Large |
Each for $870.58
|
|
|||||
170012092
|
National Safety Apparel™
R30RQ05XL |
X-Large |
Each for $654.08
|
|
|||||
Description
- Arc Rating: 19 cal/cm² (Fluorescent Yellow) | 24 cal/cm² (Fluorescent Orange)
- CAT 2
- Fabric/Material: PU Coated FR Cotton
- Waterproof welded seams with reinforced stress points to provide durability
- Batwing pattern creating freedom of movement
- Contoured collar with tuck away
- Covered zipper and snap closures
- FR hook and loop adjustable tab closures
- Back ventilation system with FR mesh for increased airflow
- Covered D-Ring opening access
- Two reinforced front pockets with FR hook and loop closure
- 2 in. silver reflective trim
- Adjustable cuffs
- Front storm flap with reflective trim
- FR polyurethane is durable and flexible that will not become brittle as it ages
- FR fabric will not melt, drip, or ignite
- Made in the USA
Specifications
Polyurethane-coated FR Cotton | |
Snap, Zipper | |
Welded |
Fluorescent Orange | |
Arc Rating: 19 cal/cm² (Fluorescent Yellow); 24 cal/cm² (Fluorescent Orange), CAT 2, NFPA 70 E, ANSI/ISEA 107 Type R Class 2, CSA Z462, ASTM F2733, ASTM F1891, OSHA 1910.269 |