Please login to your online account to display your discounted pricing

Fisherbrand™ Drosophila Vials


Straight wall design minimizes the dislodging of food; provides more efficient racking, filling and plugging

Manufacturer: fisherbrand™  K609318

 View more versions of this product

Catalog No. AS574

  • / Pack of 144 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Diameter (Metric) Outer 25mm
Product Type Drosophila Vial, Standard
Color Clear
Height (English) 3.74 in.
Capacity (Metric) 30mL
Diameter (English) Outer 0.98 in.
For Use With (Application) Straight wall design minimizes the dislodging of food, provides more efficient racking, filling and plugging
Mouth Style Narrow
Height (Metric) 95mm
Material Borosilicate glass
Capacity (English) 1.01 oz.