Please login to your online account to display your discounted pricing

Fisherbrand™ Drosophila Vials


Straight wall design minimizes the dislodging of food; provides more efficient racking, filling and plugging

Manufacturer: fisherbrand™  AS507

 View more versions of this product

Catalog No. AS507

  • / Case of 500 Each
 

Description & Specifications

Specifications

Color Clear
For Use With (Application) Straight wall design minimizes the dislodging of food, provides more efficient racking, filling and plugging
Height (English) 3.74 in.
Material Polypropylene
Mouth Style Narrow
Autoclavable Yes
Diameter (English) Outer 0.98 in.
Diameter (Metric) Outer 25mm
Height (Metric) 95mm
Product Type Drosophila Vial, Bulk Packed