Please login to your online account to display your discounted pricing

Fisherbrand™ Drosophila Vials


Straight wall design minimizes the dislodging of food; provides more efficient racking, filling and plugging

Manufacturer: fisherbrand™  AS519

 View more versions of this product

Catalog No. AS519

  • / Case of 500 Each
 

Description & Specifications

Specifications

Color Clear
Material Polystyrene
Height (Metric) 95mm
Diameter (Metric) Outer 28.5mm
Autoclavable No
For Use With (Application) Straight wall design minimizes the dislodging of food, provides more efficient racking, filling and plugging
Mouth Style Wide
Product Type Drosophila Vial, Bulk Packed
Diameter (English) Outer 1.12 in.
Height (English) 3.74 in.
Accessories

Accessories for Catalog Number: AS519

Item Mfr. No. Item Description Price Per Unit Quantity  
AS275
Drosophila Products, BuzzPlugs™ Vial and Bottle Closures
fisher scientific
99100
Nonshedding, dense weave of nontoxic cellulose acetate minimizes evaporation, keeps food fresh longer Case of 1000 Each for $206.23
AS153
Fisherbrand™ Drosophila Products Jazz-Mix™ Drosophila Food
fisherbrand™
JAZZMIX10LB
Simply add water—conveniently packaged as a complete and quick-to-prepare mixture Each for $157.26
AS212
Fisherbrand Cotton and Rayon Balls
fisher scientific
ASMC02MWRO
Case of 2000 Each for $72.14
AS261
Applied Scientific™ Trays and Dividers for Shell Vials
fisher scientific
AS261
Accommodate narrow- or wide-diameter vials Case of 50 Each for $237.43