Please login to your online account to display your discounted pricing

Fisherbrand™ Drosophila Vials


Straight wall design minimizes the dislodging of food; provides more efficient racking, filling and plugging

Manufacturer: fisherbrand™  AS515

 View more versions of this product

Catalog No. AS515

  • / Case of 500 Each
 

Description & Specifications

Specifications

Mouth Style Narrow
Product Type Drosophila Vial
Color Clear
Diameter (Metric) Outer 28.5mm
Autoclavable No
Diameter (English) Outer 1.12 in.
For Use With (Application) Straight wall design minimizes the dislodging of food, provides more efficient racking, filling and plugging
Height (English) 3.74 in.
Material Polystyrene
Height (Metric) 95mm
Accessories

Accessories for Catalog Number: AS515

Item Mfr. No. Item Description Price Per Unit Quantity