missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Applied Biosystems™ Single-Channel 60-well Temperature Verification Kit for PCR 9700 System, 0.5 mL
Validates temperature calibration and uniformity in GeneAmp™ PCR and the Veriti™ Thermal Cycler instrument systems
Manufacturer: Applied Biosystems™ LS4309924
Includes: One platinum resistant probe, hand held thermometer, mineral oil, cotton swabs and carrying case
Description
For use with the 0.5mL GeneAmp PCR System 9700.
- Self-contained digital thermometer and battery operated for ease of use
- Interchangeable Platinum Resistant probes
- Complete Offering: Temperature Verification Kits can be expanded with individual platinum-resistant probes (0.02mL, 0.1mL, 0.2mL probes, sold separately)
- Calibration standards are traceable to NIST (US National Institute of Standards and Technology)
- Accessory Type: Temperature Verification Accessories
PCR, PCR & Real-Time PCR
Specifications
Store at room temperature. | |
GeneAmp 9700 | |
Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.