Please login to your online account to display your discounted pricing

Ansell™ Unsupported Neoprene Gloves


Embossed finish for better grip

Manufacturer: ansell™  298657

 View more versions of this product

Catalog No. 11-391-130A

  • / Pair
  • / Case of 144 Pair
 

Description & Specifications

Specifications

Size 7
Certifications 21 CFR 177-2600
For Use With (Application) bulk chemical handling and transport, cleaning and de-greasing, handling Alkalies and Salts, handling Oils, Acids, Caustics and Alcohols, handling specialty chemicals
Glove Cuff Style Straight
Color Black
Thickness 18mil
Coating Material Sand patch
Material Neoprene
Length (Metric) 33cm
Lining Flock
Length (English) 13 in.