Please login to your online account to display your discounted pricing

Ansell™ Unsupported Neoprene Gloves

Embossed finish for better grip

Manufacturer: ansell™  2986511

 View all options for this product

Catalog No. 11-391-130E


Description & Specifications


Coating Material Sand patch
Color Black
Glove Cuff Style Straight
For Use With (Application) bulk chemical handling and transport, cleaning and de-greasing, handling Alkalies and Salts, handling Oils, Acids, Caustics and Alcohols, handling specialty chemicals
Length (English) 13 in.
Length (Metric) 33cm
Lining Flock
Material Neoprene
Size 11
Thickness 18mil
Certifications 21 CFR 177-2600

Case hardened to provide excellent resistance to abrasion and a wide range of chemicals, including oils, acids, caustics and solvents. Feature straight cuffs, curved fingers, contoured palm.


  • Length: 12 in. long (30.5cm)
  • Thickness: 17mil
  • Soft, cotton-flock lining absorbs perspiration
  • Lining, plus generously proportioned wrist, make donning and doffing easy
  • Length: 13 in. long (33cm)
  • Thickness: 18mil