Please login to your online account to display your discounted pricing

Ansell™ Technicians™ Gloves

Ideal for applications involving intricate parts, laboratory tasks and pharmaceuticals

$18.58 - $20.23

Specifications

Certifications 21 CFR 177-2600, FDA
Color Natural
Length (English) 12 in.
Length (Metric) 30.5cm
Material Neoprene, Natural Rubber Latex
View More Specs

 Alert

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Products
Catalog Number Mfr. No. Size Price Quantity    

11-394-91

 
ansell™
3907
7 Dozen of 12 Pair for $20.23
Case of 12 Dozen for $232.20

19-806-251

 
ansell™
3908193953
8 Dozen of 12 Pair for $18.58
Case of 12 Dozen for $213.36
Description & Specifications

Specifications

Certifications 21 CFR 177-2600, FDA
Color Natural
Length (English) 12 in.
Length (Metric) 30.5cm
Material Neoprene, Natural Rubber Latex
Exterior Finish Pebble embossed
For Use With (Application) aerospace, automotive, chemical processing, food processing, general industry, Petrochemical, pharmaceutical, research laboratories
Glove Cuff Style Pinked
Thickness 13mil

Constructed of a neoprene and natural latex blend for exceptional dexterity, sensitivity, durability and chemical resistance. Resistance to animal fats, acids, alcohols, and vegetable and mineral oils.

  • Embossed “pebble” pattern ensures secure grip on wet or dry surfaces
  • Ideal for aerospace, automotive, chemical processing, food processing, general industry, petrochemical, pharmaceutical, research laboratories
  • Excellent for handling acids, alkalies, salts, ketones and alcohols, janitorial and maintenance work
  • Length: 12 in. long (30.5cm)
  • Thickness: 13mil
  • Cuff style: Pinked
  • Natural color

Glove materials comply with 21 CFR177.2600 standard for food contact.