Please login to your online account to display your discounted pricing

Ansell™ STD™ Vinyl-Impregnated Gloves

Exceptionally flexible

$26.17 - $26.54

Specifications

Cleaning Procedure Machine washable
Color Brown
Glove Cuff Color Brown
Length (English) 8.66 to 9.25 in.
Length (Metric) 22 to 23.5cm
View More Specs
Products
Catalog Number Mfr. No. Size Price Quantity    

28-709-65

 
ansell™
11147
7 Dozen of 12 Pair for $26.17
Case of 12 Dozen for $304.80

28-709-66

 
ansell™
11147.5
7.5 Dozen of 12 Pair for $26.54
Case of 12 Dozen for $309.12
Description & Specifications

Specifications

Cleaning Procedure Machine washable
Color Brown
Glove Cuff Color Brown
Length (English) 8.66 to 9.25 in.
Length (Metric) 22 to 23.5cm
Material Vinyl
For Use With (Application) assembling, inspecting and packing small or delicate parts
Glove Cuff Style Slip-on

Ideal for general plant use, as well as assembling, inspecting, and packaging small or delicate parts.

  • Interlock cotton knit lining and formed fingers stretch to provide a snug, sensitive fit and ensure easy donning and doffing
  • Five times more abrasion resistant than 8 oz. (227g) cotton gloves
  • Liquid repellent and machine washable
  • Won't shrink, stiffen, or lose their grip
  • Lining will not ball up
  • With color-coded cuffs to identify different sizes and permit quick size mating after laundering