Please login to your online account to display your discounted pricing

Ansell™ Scorpio™ Knit-Lined Neoprene Gloves


Dipped rough finish makes handling wet, slippery materials easy and safe

Manufacturer: ansell™  835410

 View more versions of this product

Catalog No. 11-391-120D

  • / Pair
  • / Case of 72 Pair
 

Description & Specifications

Specifications

Size 10
Dimensions (L x W) 14 x 5.5 in. (35.56 x 13.97cm)
Glove Cuff Style Gauntlet
For Use With (Application) bulk chemical handling and transport, cleaning and de-greasing, handling Alkalies and Salts, handling Oils, Acids, Caustics and Alcohols, handling specialty chemicals
Length (Metric) 35.56cm
Lining Two-piece interlock Cotton knit
Material Neoprene
Thickness 30mil
Coating Material Rough
Width (Metric) 13.97cm
Color Green
Length (English) 14 in.
Width (English) 5.5 in.