Please login to your online account to display your discounted pricing

Ansell™ Scorpio™ Knit-Lined Neoprene Gloves


Dipped rough finish makes handling wet, slippery materials easy and safe

Manufacturer: ansell™  83549

 View more versions of this product

Catalog No. 11-391-120C

  • / Pair
  • / Case of 72 Pair
 

Description & Specifications

Specifications

Size 9
Thickness (English) 30mil
Color Green
Length (Metric) 35.56cm
Length (English) 14 in.
Dimensions (L x W) 14 x 5.5 in. (35.56 x 13.97cm)
Glove Cuff Style Gauntlet
For Use With (Application) bulk chemical handling and transport, cleaning and de-greasing, handling Alkalies and Salts, handling Oils, Acids, Caustics and Alcohols, handling specialty chemicals
Coating Material Rough
Material Neoprene
Lining Two-piece interlock Cotton knit
Width (Metric) 13.97cm
Width (English) 5.5 in.