missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell ActivArmr™ 80-100 Heavy Duty Crinkle Latex Coated Gloves
Automatic knit construction delivers an optimally tensioned inner surface for superb fit and flexibility. Latex coating features a raised crinkle finish for enhanced grip in wet and dry conditions
Supplier: Ansell 8010011090
Description
- Gloves deliver overall mechanical performance for maximal protection and durability
- Latex coating's raised crinkle finish enhances grip in both dry and wet conditions
- Automatic knitted liner delivers an optimally tensioned inner surface for improved fit and flexibility
- Designed for use in a wide range of handling and carrying applications
Specifications
ANSI 4 | |
Gray, Blue | |
Partially Textured | |
Polycotton | |
9 | |
Knit | |
10 |
Crinkled Latex | |
ANSI A2 | |
Specific | |
Dip-coated Gloves | |
Machinery and Equipment | |
80-100 |