Please login to your online account to display your discounted pricing

Ansell Perry Original Style 42 Latex Surgical Gloves


Manufacturer: ansell edmont industrial  5711104

 View more versions of this product

Catalog No. 11-130-3

  • / Pack of 50 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Coating Material Satin smooth
Color White
Dimensions (L x W) 11.7 x 3.7 in. (29.7 x 9.5cm)
Disposable Yes
Glove Cuff Style Beaded
Hand Hand-specific
Length (English) 11.7 in.
Length (Metric) 29.7cm
Material Natural Rubber
Powdered Yes
Size 7.5
Sterile Yes
Thickness 8.3mil
Width (English) 3.7 in.
Width (Metric) 9.5cm
Certifications ASTM D 1076, ISO9001, ISO13485, EN 46001, ASTM D 3577, Type 1