Please login to your online account to display your discounted pricing

Ansell Micro-Touch Nextstep Latex Exam Gloves

$134.52 - $185.44

Specifications

Coating Material Textured
Color Mint green
Length (English) 9.5 in.
Length (Metric) 24.1cm
Material Latex
View More Specs
Products
Catalog Number Mfr. No. Size Price Quantity    

19151224

 
ansell edmont industrial
3204
X-Large Case of 10 Each for $150.28

19151220

 
ansell edmont industrial
3200**
X-Small Case of 10 Each for $185.44

19-151-221

 
ansell edmont industrial
3201
Small Case of 10 Each for $134.52

19151222

 
ansell edmont industrial
3202**
Medium Case of 10 Each for $150.28

19151223

 
ansell edmont industrial
3203**
Large Case of 10 Each for $150.28
Description & Specifications

Specifications

Coating Material Textured
Color Mint green
Length (English) 9.5 in.
Length (Metric) 24.1cm
Material Latex
Sterile No
Disposable Yes
Glove Cuff Style Beaded
Hand Ambidextrous
Includes Moisturizer Glycerol
Powdered No

510K approved for medical use