missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ansell AlphaTec™ 87-137 Lightweight Latex Gloves

Unlined latex chemical resistant gloves feature a raised diamond finish on palm and fingers for a secure grip.

$20.83 - $26.64

Specifications

Certifications/Compliance FDA 21 CFR 177.2600
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Chlorinated Yes
Applications Industrial, Laboratory
AQL 0.65
View More Specs

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Products 4
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
19-152-300
View Documents Promotion Details
Ansell
ASL6604
Small
Dozen of 12 Each for $26.64
Case of 12 Dozen for $305.52
 
19-152-301
View Documents Promotion Details
Ansell
ASL6605
Medium
Dozen of 12 Each for $20.83
Case of 12 Dozen for $249.96
 
19-152-302
View Documents Promotion Details
Ansell
6606
Large
Dozen of 12 Each for $21.79
Case of 12 Dozen for $249.96
 
19-152-303
View Documents Promotion Details
Ansell
6607
X-Large
Dozen of 12 Each for $20.83
Case of 12 Dozen for $249.96
 
Description

Description

  • Unsupported unflocked natural rubber glove
  • Tear resistance
  • Beaded cuff for easy donning
  • Flexibile and comfortable with enhanced dexterity
  • Ideal for chemical handling, food applications, cleaning and janitorial
Specifications

Specifications

FDA 21 CFR 177.2600
Yes
0.65
No
14 mil
EN 388:2010, EN 388:X010A
Type B
Bacteria, Fungi WITH Virus Protection
Rolled
Unlined
33 cm
EN 420:2003 + A1:2009
Industrial, Laboratory
Natural
Latex
0.35 mm
Yes
KLT
Protection from particulate radioactive contamination
Reversed Lozenge
13 in.
SDS
missing translation for 'documents'

missing translation for 'documents'