missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ansell AlphaTec™ 87-137 Lightweight Latex Gloves

Unlined latex chemical resistant gloves feature a raised diamond finish on palm and fingers for a secure grip.

Supplier:  Ansell 6606

 View more versions of this product

Catalog No. 19-152-302



Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Description

Description

  • Unsupported unflocked natural rubber glove
  • Tear resistance
  • Beaded cuff for easy donning
  • Flexibile and comfortable with enhanced dexterity
  • Ideal for chemical handling, food applications, cleaning and janitorial
Specifications

Specifications

FDA 21 CFR 177.2600
Yes
0.65
No
Large
0.35 mm
Yes
KLT
Protection from particulate radioactive contamination
Reversed Lozenge
113515
33 cm
EN 420:2003 + A1:2009
Industrial, Laboratory
Natural
Latex
14 mil
EN 388:2010, EN 388:X010A
Type B
Bacteria, Fungi WITH Virus Protection
Rolled
Unlined
13 in.
SDS
Documents

Documents

Promotions

Promotions