missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell HyFlex™ 11-818 Foam Nitrile Coated Nylon/Spandex Industrial Gloves
Seamless, 18 gauge liner combined with an ultra-thin coating provides a bare hand feel for precision tasks that require fingertip sensitivity.
Supplier: Ansell 11818060
Description
- Soft, 18 gauge nylon/spandex liner provides a sheer, second skin for increased user comfort and compliance
- Ultrathin FORTIX™ nitrile patent-pending 0.7 mm foam coating enhances dry grip and lasts 2x longer than traditional coatings
- Coating is 20% more breathable that previous formulations for cooler, drier hands
- ZONZ™ Comfort Fit Technology provides optimized knitting at the base of the pinky finger, across the finger tips, and through the palm
- Benefits from proprietary washing process efficiently extracts impurities to deliver cleaner, more comfortable gloves
Specifications
ANSI 4 | |
Nitrile Foam | |
ANSI A1 | |
Nylon, Spandex | |
6 | |
Knit | |
18 |
EN 420:2003 + A1:2009; Category II | |
Blue | |
Specific | |
Seamless Knit Gloves | |
Automotive Assembly, Machinery, Equipment Operation, and Chemical Handling | |
11-818 |