missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell HyFlex™ 11-900 Nitrile Coated Oil Repellent Gloves
Industrial work gloves designed for light mechanical protection, particularly in moderately oily manufacturing or maintenance environments.
Supplier: Ansell 1190011090
Description
- Nitrile coating provides light mechanical protection and dexterity
- Designed for use in moderately oily manufacturing and maintenance environments
- Combines protection with enhanced grip and abrasion resistance
Specifications
ANSI 4 | |
Palm, Fingers | |
White, Blue | |
No Texture | |
Nylon | |
9 | |
Knit | |
13 |
EN 420:2003 + A1:2009; Category II | |
Nitrile | |
ANSI A1 | |
Specific | |
Seamless Knit Gloves | |
Assembly, Equipment Operation, and Metal Fabrication | |
11-900 |