missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-800 Foam Nitrile Coated Work Gloves
Foam nitrile coating enhances grip capabilities which allows workers to easily perform tactile tasks. Gloves are tailored at the base of the pinky finger to better conform to the natural contour of the hand.
Supplier: Ansell 1180011090
Description
- Ansell ZONZ™ Comfort Fit technology for enhanced fit and improved feel
- New design provides more durability than previous formulations
- Foam coating increases breathability for user comfort
- Proprietary washing process efficiently extracts impurities to deliver a cleaner, more comfortable glove
- Enhanced grip capabilities in dry and slightly oily environments
Specifications
| ANSI 3 | |
| Nitrile Foam | |
| ANSI A1 | |
| Specific | |
| Nylon | |
| 9 | |
| Knit | |
| 11-800 |
| Palm, Fingers | |
| Gray, White | |
| No Texture | |
| Yes | |
| Seamless Knit Gloves | |
| Automotive Repairs, Heavy Equipment Operation, Metal Fabrication, and Light Chemical Handling | |
| Polybag |