Please login to your online account to display your discounted pricing

Ansell™ FL200 Flock-Lined Latex Gloves


Superior tensile strength and sensitivity

Manufacturer: ansell™  29810

 View more versions of this product

 Alert

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Catalog No. 11-394-7D

  • / Dozen of 12 Pair
  • / Case of 12 Dozen
 

Description & Specifications

Specifications

Certifications 21 CFR 177-2600, FDA
Glove Cuff Style Pinked
For Use With (Application) chemical plants, janitorial services, automotive assembly, plant maintenance, agriculture, Petroleum refineries, canning and pharmaceutical manufacturing, resist Acids, Detergents, Salts, Caustics, animal fats and Alcohols
Exterior Finish Fishscale
Color Lemon yellow
Sterile No
Powdered No
Material Natural Rubber
Length (Metric) 30.5cm
Size 10
Thickness 20mil
Lining Flock
Length (English) 12 in.