missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ansell™ Endurosaf™ Aprons

Softer, stronger, and longer wearing than vinyl

$19.25 - $19.25

Specifications

Item Description 45 x 35 in. (114.3 x 88.9cm)
Length (English) 45 in.
Length (Metric) 114.3cm
Material Enduro 2000
Width (English) 35 in.
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
19-002950 Ansell™
SAF45B
Blue Each for $19.25
Case of 24 Each for $400.80
Specifications

Description

Designed to meet rigorous standards in a variety of applications, including medical, cleanroom, refinery, janitorial, laboratory, electronics, pharmaceutical, photo processing, industrial, chemical (organic and inorganic) and food processing (poultry, seafood, red meat and vegetable packing).

Designed to meet rigorous standards in a variety of applications, including medical, cleanroom, refinery, janitorial, laboratory, electronics, pharmaceutical, photo processing, industrial, chemical (organic and inorganic) and food processing (poultry, seafood, red meat and vegetable packing).

  • Made of Enduro 2000™, a material which is resistant to abrasion, chemicals, and deterioration from oils and fats
  • Fabric remains flexible even in temperatures as low as -65°F (-54°C)
  • Heat-resistant to 180°F (82°C)
  • Enduro 2000 can be buried or incinerated without harm to the environment
  • Measures 45 × 35 in. (114 × 89cm)

Description & Specifications

Specifications

45 x 35 in. (114.3 x 88.9cm)
114.3cm
35 in.
45 in.
Enduro 2000
88.9cm